Shop All Compression Lugs
Panduit
Aluminum Compression Lug, 1 Hole, 350 kc
Mfr # LAA350-12-2
Zoro # G2804158
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.8"
- Color Code Brown
- Includes Connector barrel pre-filled with oxide inhibiting joint compound
- Overall Length 4.3 in
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAA350-12-2
- Zoro # G2804158
- UPC # 7498391055
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 2.8" |
Overall Length | 4.3 in |
Overall Length (mm) | 109.2 |
Tongue Width (mm) | 38.1 |
Aluminum Conductor Size (kcmil) | 350 |
Wire Strip Length (mm) | 58.7 |
Barrel Length (In.) | 2.25 |
Stud Hole Size (mm) | 12.7 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (In.) | 4.3 |
Wire Strip Length (In.) | 2.31 |
Copper Code Conductor Size (kcmil) | 350 |
Tongue Width (In.) | 1.5 |
Description
Aluminum Compression Lug, 1 Hole, 350 kcmil, 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Mini Cord Cover, White (R5FT301W)
- AMPHENOL ER 17C 1716 SKT RECP (MS3102A2029S)
- RACO Emt Compr Coupling, 4", Steel (2956)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKLM)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C358)
- Panduit Lugs & Split Bolts