Shop All Compression Lugs
Panduit
Aluminum Compression Lug, 1 Hole, 3/0 AW
Mfr # LAA3/0-38-5
Zoro # G2804124
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Color Code Ruby
- Overall Length 3.44 in
- Includes Connector barrel pre-filled with oxide inhibiting joint compound
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LAA3/0-38-5
- Zoro # G2804124
- UPC # 7498391035
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 4" |
Overall Length | 3.44 in |
Overall Length (mm) | 87.4 |
Wire Strip Length (mm) | 39.7 |
Tongue Width (mm) | 27.2 |
Barrel Length (In.) | 1.5 |
Aluminum Conductor Size (AWG) | 36586 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (In.) | 1.07 |
Wire Strip Length (In.) | 1.56 |
Copper Code Conductor Size (AWG) | 36586 |
Overall Length (In.) | 3.44 |
Stud Hole Size (In.) | 44993 |
Description
Aluminum Compression Lug, 1 Hole, 3/0 AWG, 3/8 (9.5mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (BRY5266NPCR)
- MERSEN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30321R)
- WIREMOLD Poke-Thru Device (AV3CTCBK)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 32A (6FZJ7)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C440)
- Panduit Lugs & Split Bolts