Shop All Compression Lugs
Panduit
Aluminum Compression Lug, 1 Hole, 2/0 AW
Mfr # LAA2/0-38-5
Zoro # G2804060
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.2"
- Color Code Olive
- Overall Length 3.19 in
- Includes Connector barrel pre-filled with oxide inhibiting joint compound
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAA2/0-38-5
- Zoro # G2804060
- UPC # 7498391030
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 3.2" |
Overall Length | 3.19 in |
Tongue Width (mm) | 24.1 |
Wire Strip Length (mm) | 39.7 |
Stud Hole Size (mm) | 9.5 |
Overall Length (mm) | 81 |
Aluminum Conductor Size (AWG) | 36557 |
Stud Hole Size (In.) | 44993 |
Barrel Length (In.) | 1.31 |
Wire Strip Length (In.) | 1.56 |
Tongue Width (In.) | 0.95 |
Overall Length (In.) | 3.19 |
Copper Code Conductor Size (AWG) | 36557 |
Description
Aluminum Compression Lug, 1 Hole, 2/0 AWG, 3/8 (9.5mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 11297; 250 Amp Class T Fuse (11297)
- RACO Emt Compr Cplng, Insul, 1-1/2", Dc Zinc (2836)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86533)
- ZORO SELECT Locking Connector Black Nylon 2 Poles (3762)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-38D-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg F (LCCX6-14AF-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- SEFCOR 4 Hole Compression Lug Connector, AL14274B EHV15 (AL-1427-4B EHV-15)
- Panduit Lugs & Split Bolts