Shop All Compression Lugs
Panduit
Aluminum Compression Lug, 1 Hole, #2 Awg
Mfr # LAA2-14-X
Zoro # G204859791
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Code Pink
- Hole Center to Center 44565
- Tongue Style Standard
- Overall Length 2.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAA2-14-X
- Zoro # G204859791
- UPC # 7498391014
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.63 in |
Tongue Width - Wire Connector | 0.75 |
Barrel Length | 0.98 |
Tongue Width (In.) | 0.75 |
Barrel Length (In.) | 0.98 |
Stud Hole Size (In.) | 44930 |
Tongue Width (mm) | 19.1 |
Stud Hole Size (mm) | 6.4 |
Copper Code Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 25.4 |
Overall Length (In.) | 2.63 |
Aluminum Conductor Size (AWG) | 2 |
Overall Length (mm) | 66.8 |
Wire Strip Length (In.) | 1 |
Description
One-hole, aluminum, long barrel, #2 AWG, 1/4 (6.4mm) stud hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Octagon, Steel, Flat, Blank (8722-5)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- ANCOR Brown 14 AWG Tinned Copper Wire - 15' (184203)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, B Curve (FAZ-B15/2)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA29A3)
- Panduit Lugs & Split Bolts