Shop All Compression Lugs
Panduit
Aluminum Compression Lug, 1 Hole, 1/0 AW
Mfr # LAA1/0-56-X
Zoro # G2803275
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.1"
- Color Code Tan
- Overall Length 3.23 in
- Includes Connector barrel pre-filled with oxide inhibiting joint compound
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LAA1/0-56-X
- Zoro # G2803275
- UPC # 7498391025
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 2.1" |
Overall Length | 3.23 in |
Tongue Width (mm) | 22.4 |
Wire Strip Length (In.) | 1.56 |
Overall Length (In.) | 3.23 |
Tongue Width (In.) | 0.88 |
Copper Code Conductor Size (AWG) | 36526 |
Stud Hole Size (mm) | 7.9 |
Overall Length (mm) | 82 |
Wire Strip Length (mm) | 39.7 |
Aluminum Conductor Size (AWG) | 36526 |
Barrel Length (In.) | 1.3 |
Stud Hole Size (In.) | 45062 |
Maximum Copper Conductor Size (AWG) | 36526 |
Description
Aluminum Compression Lug, 1 Hole, 1/0 AWG, 5/16 (7.9mm)Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (9001KN201)
- ANCOR Orange 18 AWG Tinned Copper Wire - 100' (100510)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 250VAC (HBL69W75)
- SCHNEIDER ELECTRIC Flush Push Button Operator, 30 mm, 1NO, Black (9001SKR1BH5)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-38D-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24D029)
- Panduit Lugs & Split Bolts