Shop All Compression Lugs
Panduit
Aluminum Compression Lug, 1 Hole, #1 AWG
Mfr # LAA1-38-X
Zoro # G2802146
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.8"
- Color Code Gold
- Overall Length 2.63 in
- Includes Connector barrel pre-filled with oxide inhibiting joint compound
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAA1-38-X
- Zoro # G2802146
- UPC # 7498391021
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 1.8" |
Overall Length | 2.63 in |
Overall Length (In.) | 2.63 |
Wire Strip Length (mm) | 25.4 |
Tongue Width (In.) | 0.75 |
Overall Length (mm) | 66.8 |
Aluminum Conductor Size (AWG) | 1 |
Tongue Width (mm) | 19.1 |
Wire Strip Length (In.) | 1 |
Stud Hole Size (mm) | 9.5 |
Stud Hole Size (In.) | 44993 |
Copper Code Conductor Size (AWG) | 1 |
Barrel Length (In.) | 0.98 |
Description
Aluminum Compression Lug, 1 Hole, #1 AWG, 3/8 (9.5mm) Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 120vac (3106340938)
- NVENT HOFFMAN CONCEPT EMC, Type 4X, 36.00x24.00x12.00, (CSD362412EMCSS)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 2.68 in., Plastic (XALD01H7)
- NVENT CADDY Mounting Strap, NOVAL Accessory, Steel (TEBS1624)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (54950BE)
- Panduit Lugs & Split Bolts