Shop All Compression Lugs
Panduit
Aluminum Compression Lug, 1 Hole, #1 AWG
Mfr # LAA1-14-X
Zoro # G2802776
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.6"
- Color Code Gold
- Includes Connector barrel pre-filled with oxide inhibiting joint compound
- Overall Length 2.63 in
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAA1-14-X
- Zoro # G2802776
- UPC # 7498391019
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 2.6" |
Overall Length | 2.63 in |
Aluminum Conductor Size (AWG) | 1 |
Wire Strip Length (In.) | 1 |
Wire Strip Length (mm) | 25.4 |
Tongue Width (mm) | 19.1 |
Copper Code Conductor Size (AWG) | 1 |
Tongue Width (In.) | 0.75 |
Barrel Length (In.) | 0.98 |
Overall Length (In.) | 2.63 |
Stud Hole Size (In.) | 44930 |
Stud Hole Size (mm) | 6.4 |
Overall Length (mm) | 66.8 |
Description
Aluminum Compression Lug, 1 Hole, #1 AWG, 1/4 (6.4mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 1 Pole, 240/415V AC, C Curve (M9F42106)
- STEWART R. BROWNE MFG CO Hand Clamp, 3/4 In Clamp Opening (8YDY8)
- SIEMENS Circuit Breaker, QT Series 30/20A, 2 Pole, 120/240V AC (Q23020CT2)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4C2TC14)
- Panduit Lugs & Split Bolts