Shop All Compression Lugs
Panduit
Allug, #6 Awg, 1/4 Stud
Mfr # LAA6-14-X
Zoro # G0421143
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.55"
- Material Aluminum
- Length 2.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAA6-14-X
- Zoro # G0421143
- UPC # 7498391005
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.55" |
Length | 2.2" |
Overall Length | 2.2 in |
Copper Code Conductor Size (AWG) | 6 |
Barrel Length (In.) | 0.86 |
Aluminum Conductor Size (AWG) | 6 |
Stud Hole Size (In.) | 44930 |
Stud Hole Size (mm) | 6.4 |
Overall Length (mm) | 55.9 |
Tongue Width (In.) | 0.55 |
Wire Strip Length (mm) | 25.4 |
Tongue Width (mm) | 14 |
Overall Length (In.) | 2.2 |
Wire Strip Length (In.) | 1 |
Description
Allug,#6 Awg,1/4 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY & CONTROL Standard Roller Lever Mini Limit Switch (RCM-400)
- WIREMOLD Carpet/Tile Flange, 2 Gang, Aluminum, Floor Box (828TCAL)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QOH260)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- PANDUIT Copper Compression Lug, 1 Hole, 4/0 AWG, (LCB4/0-38F-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- Panduit Lugs & Split Bolts