Shop All Compression Lugs
Panduit
Allug, 4/0 Awg, 3/8 Stud
Mfr # LAA4/0-38-5
Zoro # G0255785
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1.19"
- Material Aluminum
- Length 3.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LAA4/0-38-5
- Zoro # G0255785
- UPC # 7498391040
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.19" |
Length | 3.56" |
Overall Length | 3.56 in |
Stud Hole Size (mm) | 9.5 |
Wire Strip Length (mm) | 44.5 |
Aluminum Conductor Size (AWG) | 36617 |
Overall Length (In.) | 3.56 |
Overall Length (mm) | 90.4 |
Tongue Width (In.) | 1.19 |
Stud Hole Size (In.) | 44993 |
Tongue Width (mm) | 30.2 |
Wire Strip Length (In.) | 1.75 |
Barrel Length (In.) | 1.44 |
Description
Allug,4/0 Awg,3/8 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586 117111S1)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EP22)
- WIEGMANN Fiberglass Enclosure, 5.84 in H, 4 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ60404CHSC)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 12A, 250V AC, 5 PK (GBB-12-R)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil (YA36A3)
- Panduit Compression Lugs