Shop All Compression Lugs
Panduit
Allug, 4/0 Awg, 1/2 Stud
Mfr # LAA4/0-12-5
Zoro # G0416733
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1.19"
- Material Aluminum
- Length 3.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAA4/0-12-5
- Zoro # G0416733
- UPC # 7498391041
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.19" |
Length | 3.56" |
Overall Length | 3.56 in |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (mm) | 90.4 |
Barrel Length (In.) | 1.44 |
Tongue Width (mm) | 30.2 |
Aluminum Conductor Size (AWG) | 36617 |
Wire Strip Length (mm) | 44.5 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (In.) | 1.75 |
Overall Length (In.) | 3.56 |
Tongue Width (In.) | 1.19 |
Description
One-hole, aluminum, long barrel, 4/0 AWG, 1/2 (12.7mm) stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80606CHQRWW)
- JANDORF OUTLET 125V 2WIRE WHT (61015)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Gray (HS363-S50-GRAY)
- SCHNEIDER ELECTRIC Head for push button, Harmony XAC, plastic, black, booted, operating travel 16mm, 25...+ 70 degree C (XACB9212)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- ABB One Hole Lug Compression Connector, 8 AWG (60102)
- Panduit Lugs & Split Bolts