Shop All Compression Lugs
Panduit
Allug, 3/0 Awg, 1/2 Stud
Mfr # LAA3/0-12-5
Zoro # G0423094
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Long Barrel
- Width 1.07"
- Material Aluminum
- Length 3.44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAA3/0-12-5
- Zoro # G0423094
- UPC # 7498391036
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 1.07" |
Length | 3.44" |
Overall Length | 3.44 in |
Stud Hole Size (mm) | 12.7 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (In.) | 1.07 |
Conductor Size | 3/0 AWG Code |
Aluminum or Copper Conductor Size | 3/0 AWG |
Length (mm) | 87.4 |
Tongue Width (mm) | 27.2 |
Barrel Length (In.) | 1.5 |
Length (In.) | 3.44 |
Wire Strip Length (In.) | 1.5625 |
Wire Strip Length (mm) | 39.7 |
Description
One-hole, aluminum, long barrel, 3/0 AWG, 1/2 (12.7mm) stud hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 4.0in ID, Clear, 50ft (30-VG-4000C-G3)
- EATON Non-Illuminated Selectr Switch, 2P, Chrome (C22-WRK-K20)
- SIEMENS Fusible Safety Switch, General Duty, 120V AC, 1PST, 30 A, NEMA 3R (LF111NR)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK25 (164166-025)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M12E12)
- Panduit Lugs & Split Bolts