Shop All Compression Lugs
Panduit
Allug, #2 Awg, 3/8 Stud
Mfr # LAA2-38-X
Zoro # G0416864
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 3/4"
- Material Aluminum
- Length 2.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LAA2-38-X
- Zoro # G0416864
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 3/4" |
Length | 2.63" |
Overall Length | 2.63 in |
Aluminum Conductor Size (AWG) | 2 |
Wire Strip Length (In.) | 1 |
Barrel Length (In.) | 0.98 |
Stud Hole Size (In.) | 44993 |
Overall Length (mm) | 66.8 |
Tongue Width (mm) | 19.1 |
Tongue Width (In.) | 0.75 |
Stud Hole Size (mm) | 9.5 |
Copper Code Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 25.4 |
Overall Length (In.) | 2.63 |
Description
Allug,#2 Awg,3/8 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 8 AWG Tinned Copper Wire - 50' (111005)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (389FXBXC1-120A)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick (A24H2408GQRLP3PT)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-250FIB-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- QUICKCABLE Right Elbow, 1 and 2 Gauge, PK5 (6310-005F)
- Panduit Lugs & Split Bolts