Shop All Compression Lugs
Panduit
Alcomplug, 2 Hole, 500 Kcmil, 1/2 Stud
Mfr # LAB500-12-2R
Zoro # G0413382
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Long Barrel
- Width 1.74"
- Material Aluminum
- Length 7.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAB500-12-2R
- Zoro # G0413382
- UPC # 7498306988
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.74" |
Length | 7.31" |
Overall Length | 7.31 in |
Overall Length (mm) | 185.67 |
Tongue Width (In.) | 1.74 |
Inside Diameter (In.) | 0.84 |
Outer Diameter (In.) | 1.32 |
Aluminum Conductor Size (kcmil) | 500 |
Wire Strip Length (In.) | 42430 |
Outer Diameter (mm) | 33.52 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (mm) | 44.19 |
Copper Code Conductor Size (kcmil) | 500 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (mm) | 77.7 |
Barrel Length (In.) | 3 |
Overall Length (In.) | 7.31 |
Inside Diameter (mm) | 21.33 |
Barrel Length (mm) | 76.2 |
Outside Diameter Inches | 1.32 in |
Description
Alcomplug,2 Hole,500 Kcmil,1/2 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS-EE)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- LIEBERT LOW PRESSURE SWITCH 1535 (1D15059P1S)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-3/0-38-EC)
- Panduit Lugs & Split Bolts