Shop All Splicing Connectors
Panduit
Al Splice, Tin Plated, 400 Kcmil, Ea
Mfr # SA400-2
Zoro # G0425571
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Green
- Overall Length 3.75 in
- UL Temperature Rating (°C) 90
- Aluminum Conductor Size (kcmil) 400
- Finish/Coating Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SA400-2
- Zoro # G0425571
- UPC # 7498391260
- Country of Origin India
- Category Splicing Connectors
Dimensions
Overall Length | 3.75 in |
Aluminum Conductor Size (kcmil) | 400 |
Wire Strip Length (In.) | 11.1875 |
Overall Length (In.) | 3.75 |
Copper Code Conductor Size (kcmil) | 400 |
Details
Item | Al Splice,Tin Plated,400 Kcmil,Ea |
Color Code | Green |
UL Temperature Rating (°C) | 90 |
Finish/Coating | Tin-Plated |
Product Type | Aluminum Compression Connectors - Butt Splices |
Panduit Die Index Number | P94 |
Burndy Die Index Number | 472 |
Base Material | Aluminum |
Product Class | Wire Termination |
Description
Aluminum splice, type SA, tin plated, 400 kcmil.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW333)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Gray (SEC75GA)
- SQUARE D Load center accessory, QO/Homeline, lug kit, neutral, 125A, AWG 14-2/0, aluminum or copper (LK125AN)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- Panduit Wire Connectors & Disconnects