Shop All Splicing Connectors
Panduit
Al Splice, Tin Plated, 4/0 Awg
Mfr # SA4/0-5
Zoro # G0417092
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code White
- Overall Length 2.75 in
- Finish/Coating Tin-Plated
- Maximum Voltage (kV) 35
- UL Temperature Rating (°C) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SA4/0-5
- Zoro # G0417092
- UPC # 7498391240
- Country of Origin India
- Category Splicing Connectors
Dimensions
Overall Length | 2.75 in |
Wire Strip Length (In.) | 1.3125 |
Copper Code Conductor Size (AWG) | 4/0 |
Aluminum Conductor Size (AWG) | 4/0 |
Overall Length (In.) | 2.75 |
Details
Item | Al Splice,Tin Plated,4/0 Awg |
Color Code | White |
Finish/Coating | Tin-Plated |
Maximum Voltage (kV) | 35 |
UL Temperature Rating (°C) | 90 |
Base Material | Aluminum |
Product Type | Aluminum Compression Connectors - Butt Splices |
Burndy Die Index Number | 298 |
Panduit Die Index Number | P66 |
Product Class | Splices |
Description
Aluminum splice, type SA, tin plated, 4/0 AWG.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS ContactBlock, Black/Red, 1NC, 22mm, 3SU1 (3SU14002AA103CA0)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Black Toggle (CS120BK)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-8502)
- ZORO SELECT Power Cord, IEC C14, SJT, 3 ft., Blk, 10A, 16/3 (5XFR5ID)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- PANDUIT Butt Splice, Step-Down, Vyl, Insul, PK25 (ESV14-ESV18-Q)
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (M14BCK)
- Panduit Wire Connectors & Disconnects