Shop All Splicing Connectors
Panduit
Al Splice, Tin Plated, 250 Kcmilea
Mfr # SA250-5
Zoro # G0416900
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tin-Plated Aluminum
- Overall Length 2.94 in
- Copper Conductor Size 250 kcmil
- Barrel I.D. 0.59
- Conductor Size 250 kcmil Code
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SA250-5
- Zoro # G0416900
- UPC # 7498391245
- Country of Origin India
- Category Splicing Connectors
Dimensions
Overall Length | 2.94 in |
Copper Conductor Size | 250 kcmil |
Conductor Size | 250 kcmil Code |
Length (In.) | 2.94 |
Wire Strip Length (In.) | 1.4375 |
Aluminum or Copper Conductor Size | 250 kcmil |
Details
Item | Al Splice,Tin Plated,250 Kcmilea |
Material | Tin-Plated Aluminum |
Barrel I.D. | 0.59 |
Conductor Material | Tin-Plated Aluminum |
Panduit Color Code | Red |
CSA Certified | Yes |
T&B Die Index No. | 71 |
Barrel O.D. | 0.91 |
UL Listed | Yes |
Burndy Die Index No. | 324 |
Panduit Die Index No. | P71 |
Product Class | Splices |
Description
Aluminum splice, type SA, tin plated, 250 kcmil.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 12ft (N201-012-GN)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 30 Amps, 250V, NEMA L6-30R (YGA017F)
- RACO Grounding Clip, NOVAL Accessory, Copper, Floor Box (975)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, Ivory (LWS PDT IV)
- PANDUIT Aluminum Compression Splice, Tin Plated, (SA750-1)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- PANDUIT Compression Connector, No.2 AWG (SCL2-Q)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- POWER FIRST Short BarrelSplice, 1.26 in. L, Brown (22EZ18)
- Panduit Splicing Connectors