Shop All Splicing Connectors
Panduit
Al Splice, Tin Plated, 1/0 Awg
Mfr # SA1/0-X
Zoro # G0418039
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.12 in
- Wire Strip Length (In.) 1
- Copper Code Conductor Size (AWG) 1/0
- Overall Length (In.) 2.12
- Burndy Die Index Number 296
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SA1/0-X
- Zoro # G0418039
- UPC # 7498391225
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 2.12 in |
Wire Strip Length (In.) | 1 |
Copper Code Conductor Size (AWG) | 1/0 |
Overall Length (In.) | 2.12 |
Aluminum Conductor Size (AWG) | 1/0 |
Details
Item | Al Splice,Tin Plated,1/0 Awg |
Burndy Die Index Number | 296 |
Base Material | Aluminum |
Maximum Voltage (kV) | 35 |
UL Temperature Rating (°C) | 90 |
Product Type | Aluminum Compression Connectors - Butt Splices |
Panduit Die Index Number | P50 |
Finish/Coating | Tin-Plated |
Product Class | Splices |
Color Coding | Tan |
Description
Aluminum splice, type SA, tin plated, 1/0 AWG.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 30 Amp 600VAC Fusible Disconnect Switch (9422ATCF331)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BGS)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK100 (30-1262J)
- MULBERRY Electrical Box Cover, Square, Steel, Single Receptacle, Raised (11522)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- PANDUIT Butt Splice Connector, Red, 1.150in, PK1000 (BSN18-M)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- MIDWEST FASTENER 2 WG Heavy Duty Butt Connectors 5PK (72724)
- Panduit Wire Connectors & Disconnects