Shop All Compression Lugs
Panduit
Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s
Mfr # LAM2SB750-38-1Y
Zoro # G0425133
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Overall Length 4.91 in
- Application Stranded Aluminum or Copper Code Conductor
- Features Halogen Free
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LAM2SB750-38-1Y
- Zoro # G0425133
- UPC # 7498359286
- Country of Origin United States
- Category Compression Lugs
Dimensions
Height | 3 in |
Overall Length | 4.91 in |
Overall Height (In.) | 3 |
Overall Length (In.) | 4.91 |
Overall Height (mm) | 76.2 |
Tongue Length (In.) | 2.34 |
Overall Length (mm) | 124.7 |
Stud Hole Size (In.) | 44993 |
Tongue Width (mm) | 38.1 |
Tongue Width (In.) | 1.5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO120L125PG)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (JM60060-3CR)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 16A (RPZF4)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52N)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-14-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- Panduit Compression Lugs