Shop All Ground Rods & Clamps
Panduit
Al Grnd Clamp, Dual Rated, #6-250
Mfr # GC-22A-4
Zoro # G0412859
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 1 inch
- Application Utility/Ground Grid
- Overall Length (In.) 6.31
- Note Not for ground rods, for conduit pipe or water tube sizes 2 1/2 - 3 - 3 1/2 - 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GC-22A-4
- Zoro # G0412859
- UPC # 7498345139
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Width | 1 inch |
Overall Length (In.) | 6.31 |
Overall Length (mm) | 160.3 |
Overall Width (In.) | 1 |
Overall Width (mm) | 25.4 |
Overall Length | 6.31 in |
Details
Item | Al Grnd Clamp,Dual Rated,#6-250 |
Material | Aluminum |
Application | Utility/Ground Grid |
Note | Not for ground rods, for conduit pipe or water tube sizes 2 1/2 - 3 - 3 1/2 - 4 |
Product Type | Grounding Clamp |
Product Class | Grounding Mechanical Connectors |
Description
Aluminum dual rated ground clamp, type GC, conduit pipe or water tube size 2 1/2" – 3" – 3 1/2" – 4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 24kW LP/21kW NG, Air Cooled (7210)
- POWER FIRST Cable Splitter, Diplexer, F-Type, 2.1 GHz (4LWZ6)
- ZORO SELECT Locking Receptacle, Black, 125VAC, 2 HP, 30A (70530FR)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 50' Length - Black (BSSCE1.00-50)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- PANDUIT Armor Cable Grounding Kits (ACGK)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- Panduit Ground Rods & Clamps