Shop All Cable Ties
This Product is Discontinued
Panduit
AISA 316 SS CABLE TIES, 2" DIA7.9" LONG STD SUPER CORROSION, PK 100 (Discontinued)
Mfr # MLT2S-CP316
Zoro # G0559484
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 7.91"
- Width 0.18"
- Thickness 9.8 mil
- Product Line Panduct
- Product Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT2S-CP316
- Zoro # G0559484
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 7.91" |
Width | 0.18" |
Details
Thickness | 9.8 mil |
Product Line | Panduct |
Product Material | Stainless Steel |
Minimum Loop Tensile Strength | 200 lb |
Certifications & Standards | </li> </ul>UL-2043</li><li>RoHS</li></ul> |
Additional Information | </li> </ul>Max. Bundle Diameter: 2.0"</li><li>Min. Bundle Diameter: 0.50"</li><li>Low threading force speeds installation time and increases efficiency for lower installed cost</li><li>Stainless steel non-flammable construction</li><li>Type 316 stainless steel available for highly corrosive environments</li><li>Temperature range: -112°F (-80°C) to 1000°F (538°C)</li><li>Water absorption: None</li><li>Flammability: Non-flammable</li><li>Ultraviolet resistance: Excellent</li><li>Chemical resistance: Excellent</li><li>Radiation resistance</li><li>Loop tensile strength range: 200-900 lbs. (890-4005N)</li><li>Fully rounded edges and smooth surfaces</li><li>Estimated outdoor service life of 40 years</li></ul> |
Product Name | Panduct MLT Series Cable Tie |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.