Shop All Cable Tie Tools
Panduit
Air Supply Hose for PDM/PDS/PD3S Dispens
Mfr # PDH10-37
Zoro # G2796214
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PAT1M4.0, PAT1.5M4.0, PDM4.0, PDS, PD3S, PAT2S, PAT3S
- Color Black
- Application Air Hose From Filter/Regulator To Dispenser
- Height 118.11 in
- Product Type Hose Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PDH10-37
- Zoro # G2796214
- UPC # 7498376121
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Height | 118.11 in |
Details
For Use With | PAT1M4.0, PAT1.5M4.0, PDM4.0, PDS, PD3S, PAT2S, PAT3S |
Color | Black |
Application | Air Hose From Filter/Regulator To Dispenser |
Product Type | Hose Assembly |
Product Class | Wire Routing, Management & Protection |
Description
Air Supply Hose for PDM/PDS/PD3S Dispensers, used with PL283N1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Raceway, Half Round Mini, 6 ft. 7 In, White (US/R2D3015W/GR)
- BURNDY Mechanical Conn, Terminal, 1 to 4 AWG (QA1CB)
- MULBERRY Grommet, 7/8 in, Rubber (40454)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-FRG610)
- PANDUIT Cable Organizer, 2 In, Black (CBOT24K)
- PANDUIT Cordless Cable Tie Gun, Std., 250 lb., SS (PBTMT)
- PANDUIT Cable Tie Tool, Gray (STHV)
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- PANDUIT Wider Blade Replacement Kit*Gth-E (KGTH-EWBLD)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62417-10)
- Panduit Cable Tie Tools