Shop All Cable Supports
Panduit
Aerialsuprttie, 5.6", Wrpoly, Bl, PK100
Mfr # AST10-5-C100
Zoro # G0425160
product price: $97.55
/pk 100, $0.98/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Polypropylene
- Width 0.45"
- Resistance Properties UV Resistant
- Minimum Operating Temperature (°F) -76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # AST10-5-C100
- Zoro # G0425160
- UPC # 7498360102
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.45" |
Overall Length (mm) | 142 |
Overall Length (In.) | 5.6 |
Overall Width (mm) | 29.5 |
Overall Width (In.) | 1.16 |
Depth | 5.60" |
Overall Length | 5.6 in |
Description
Aerialsuprttie,5.6 In.,Wrpoly,Bl,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V Poe (RPPL2424-36-30)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20P)
- HUBBELL 50A Twist-Lock Connector 3P 4W 125/250VAC BK/WT (CS6364C)
- LEESON 0.75 Hp Scr Motor, 2500 Rpm, 180 V, 56C Frame, Tefc (098010.00)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR200SHORT)
- Panduit Cable Supports