Shop All Cable Ties
Panduit
AERIAL SUPPORT TIE 6.9" 100LB1.5" BUNDLE DIAMETER, PK 100
Mfr # 105087
Zoro # G5042083
product price: $144.99
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.9 in
- Type Cables Ties and Accessories
- Max. Bundle Dia. (In.) 1.5 in
- Width (In.) 0.448 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # 105087
- Zoro # G5042083
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 6.9 in |
Max. Bundle Dia. (In.) | 1.5 in |
Width (In.) | 0.448 in |
Details
Type | Cables Ties and Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 5 Outlet, 6 ft, Gray (602)
- STI Closet Flange Gasket (CF34)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Momentary (9007A)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Two Hole Pipe Strap, 100PK (HW404)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLT4SH-LP316)
- PANDUIT Cable Tie, 8", Nylon, Black, PK1000 (BT2S-M30)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT Cable Tie, Std, Rel, 7.4", Wr, Bl, PK1000 (PRT2S-M0)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 50 (BT2LH-L)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (BT2I-C0)
- GARDNER BENDER 6" L Stainless Steel Cable Tie PK 10 (45-306SS)
- Panduit Cable Ties