Shop All Cable Trays
Panduit
ADJUSTABLE CABINET BRACKET, ROHS
Mfr # FR6ACAB
Zoro # G2765988
product price: $89.69
/ea
Sold in multiples of 25 for $2,242.25
Free Shipping & Returns
$2,242.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fast Assembly to Channel
- Material Steel
- Color Black
- Includes 4x4 and 6x4 Quick Lock Adjustable Cabinet Bracket
- Application (1) The Fiberrunner 6X4 Routing System is a System of Channel, Fittings and Brackets Designed to Segregate, Route, and Protect Fiber Optic and High PerformanceCopper Cabling. (2) it is Suited for Data Center Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FR6ACAB
- Zoro # G2765988
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Overall Length (In.) | 8.74 |
Overall Height (In.) | 8.99 |
System Dimensions | 4x4, 6x4 |
Overall Height (mm) | 228.3 |
Overall Length (mm) | 222 |
Overall Width (mm) | 60.7 |
Overall Width (In.) | 2.39 |
Details
For Use With | Fast Assembly to Channel |
Material | Steel |
Color | Black |
Includes | 4x4 and 6x4 Quick Lock Adjustable Cabinet Bracket |
Application | (1) The Fiberrunner 6X4 Routing System is a System of Channel, Fittings and Brackets Designed to Segregate, Route, and Protect Fiber Optic and High PerformanceCopper Cabling. (2) it is Suited for Data Center Applications |
Number of Pieces | 1 |
Series Type | 4 x 4 and 6 x 4 FiberRunner Brackets |
Angle | 90° |
Product Type | Mounting Bracket |
Product Name | FiberRunner FR6ACAB Mounting Bracket |
Product Line | FiberRunner |
Compatibility | Panduit FiberRunner System |
Product Material | Steel |
Components | Support Systems |
Type | Cable Routing / Wiring Duct |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-MC4-30)
- SQUARE D Overload Relay, 6 to 18A, Class 10/20, 3P (9065SF020)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Gr, Tg (CJ688TGGR)
- TRANE Swt02649 Switch; Flame Rollout, (SWT02649)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 2 Pack (SR-3200-5-2PK-WT)
- ELECTRIDUCT Large Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-LG1-5PK-WT)
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- HAMMOND Empty Splitter Trough, 48 x 6 x 4, Steel/Gray (CST4100)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black (SR-WG-100-5-1-BK)
- CABLOFIL Wire Cable Tray, Width 4 In, L 6.5 Ft, PK4 (PACKCF54/100EZ)
- Panduit Cable Trays