Shop All Electrical Box Hardware
Panduit
Adjustable Box Bar Hanger - installs in
Mfr # P512HDK
Zoro # G3145216
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Hanger
- Application Heavy Duty Adjustable Box Bar Hanger, Use with Wood Joists
- Mount Method Rod
- Product Type Box Support Assemblies
- Product Class Wire Routing, Management & Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # P512HDK
- Zoro # G3145216
- UPC # 7498364125
- Country of Origin China
- Category Electrical Box Hardware
Details
Item | Adjustable Box Bar Hanger |
Accessory Type | Hanger |
Application | Heavy Duty Adjustable Box Bar Hanger, Use with Wood Joists |
Mount Method | Rod |
Product Type | Box Support Assemblies |
Product Class | Wire Routing, Management & Protection |
Description
Adjustable Box Bar Hanger - installs in 1/2" Knockouts in Bottom of Box
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Hook and Loop Tape, 1/2"x75 ft. (Q-75-1RL-BK)
- IDEAL VDV II Identifiers (158051)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52D)
- LUMAPRO Electronic Flasher, Variable Load, EF33H (2FNE9)
- PANDUIT Universal Grounding Bar Standoff (UGB-B-SO)
- PANDUIT Universal Grounding Bar, NOVAL Accessory, Copper (UGB2/0-414-12)
- PANDUIT Universal Grounding Bar, NOVAL Accessory, Copper (UGB2/0-414-6)
- PANDUIT Box To T-Bar Fastener for 8" Adjustable (P512A)
- PANDUIT Electrical Box Extension, Retainer Accessory, Steel, Outlet Box (PRLC)
- PANDUIT Box to Stud Support, Bracket Accessory, Steel (PMEB1)
- RACO Adjustable Bar Hanger, NOVAL Accessory, Steel, Electrical Box (920)
- Panduit Electrical Box Hardware