Shop All Cable Supports
Panduit
Adj.rel.clmp, Adh, .69" Bdle, Wh, PK25
Mfr # ARC.68-A-Q
Zoro # G0426140
product price: $42.79
/pk 25, $1.71/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Height 0.41 in
- Width 1"
- Overall Width (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ARC.68-A-Q
- Zoro # G0426140
- UPC # 7498358535
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 0.41 in |
Width | 1" |
Overall Width (In.) | 1 |
Maximum Bundle Diameter (mm) | 17.3 |
Overall Height (In.) | 0.41 |
Overall Width (mm) | 25.4 |
Overall Length (In.) | 1 |
Mounting Hole Diameter (In.) | 0.15 |
Maximum Bundle Diameter (In.) | 0.68 |
Mounting Hole Diameter (mm) | 3.8 |
Overall Height (mm) | 10.4 |
Overall Length (mm) | 25.4 |
Depth | 1" |
Overall Length | 1 inch |
Description
Adj.rel.clmp,Adh,.69 In. Bdle,Wh,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 50 ft. (9818)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.84 in D (E1PBAM)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR8G)
- ZORO SELECT Clamp, Aluminum, Dia 1/2 In, PK50 (CO0809AL)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- GARDNER BENDER Coaxial Staple, Blk, 1/4" Wood App, PK100 (PSB-100B)
- Panduit Cable Supports