Shop All Cable Supports
Panduit
Adj.rel, Clmp, #6screw, .69" Bdle, Gry, PK25
Mfr # ARC.68-S6-Q14
Zoro # G0421353
product price: $26.55
/pk 25, $1.06/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Height 0.41 in
- Width 1"
- Application For securing wires and cables via range-taking clamping ability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ARC.68-S6-Q14
- Zoro # G0421353
- UPC # 7498358882
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 0.41 in |
Width | 1" |
Overall Width (In.) | 1 |
Overall Width (mm) | 25.4 |
Overall Height (In.) | 0.41 |
Maximum Bundle Diameter (mm) | 17.3 |
Overall Length (In.) | 1 |
Overall Height (mm) | 10.4 |
Overall Length (mm) | 25.4 |
Maximum Bundle Diameter (In.) | 0.68 |
Mounting Hole Diameter (mm) | 3.8 |
Mounting Hole Diameter (In.) | 0.15 |
Depth | 1" |
Overall Length | 1 inch |
Description
Adj.rel,Clmp,#6screw,.69 In. Bdle,Gry,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, SS (9037HG32L)
- TY-RAP Cable Tie Gun, HD, 50 to 120 lb., Nylon (ERG120)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 15A, FNQ-R Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (FNQ-R-15)
- HAMMOND Straight Section w/o KO, 6 x 6 x 24, Steel/Gray (CWSC624NK)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SGABM25-AV-C300)
- WINNIE INDUSTRIES 6in. Data Cabling J Hook, 25PK (WJH96)
- Panduit Cable Supports