Shop All Safe Accessories
Panduit
Adj Screw Gun Box Bracket, 17-26", PK50
Mfr # PTSGB24
Zoro # G0412113
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Finish/Coating Galvanized
- Application Mount Electrical Box where Stud Spacing May Vary
- Product Type Gun Box Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PTSGB24
- Zoro # G0412113
- UPC # 7498364132
- Country of Origin China
- Category Safe Accessories
Dimensions
Overall Length | 1.8 m |
Details
Item | Adj Screw Gun Box Bracket,17-26",PK50 |
Material | Steel |
Color | Silver |
Finish/Coating | Galvanized |
Application | Mount Electrical Box where Stud Spacing May Vary |
Product Type | Gun Box Bracket |
Product Class | Wire Routing, Management & Protection |
Finish | Pre-Galvanized |
Description
Adj Screw Gun Box Bracket,17-26 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Male Disconnect, 16, 14 Awg, PK25 (EDNF14-187MB-Q)
- LEVITON Switch Feed Thru Brn (05410-000)
- TRIPP LITE Security Key For Rj45 Plug Locks And Locking Inserts Red 2 Pack (N2LOCK-KEY-RD)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EK10201)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- PANDUIT Cble Tie Mnt, Psh Mnt, Wrbl, PK1000 (PM2H25-M0)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- NVENT CADDY J-Hook to Threaded Rod (CAT21HP4Z34)
- Panduit Safe Accessories