Shop All Cable Clamps & Clips
Panduit
Adj. Rel. Clamp, #6 Screw (M3), .69" (17
Mfr # ARC.68-S6-Q
Zoro # G2772420
product price: $26.99
/pk 25, $1.08/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Depth 1"
- Overall Length 1 inch
- Height 0.41 in
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ARC.68-S6-Q
- Zoro # G2772420
- UPC # 7498358536
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Depth | 1" |
Overall Length | 1 inch |
Height | 0.41 in |
Width | 1" |
Overall Width (mm) | 25.4 |
Overall Length (In.) | 1 |
Overall Height (mm) | 10.4 |
Maximum Bundle Diameter (In.) | 0.68 |
Maximum Bundle Diameter (mm) | 17.3 |
Overall Width (In.) | 1 |
Overall Height (In.) | 0.41 |
Overall Length (mm) | 25.4 |
Mounting Hole Diameter (mm) | 3.8 |
Mounting Hole Diameter (In.) | 0.15 |
Description
Adj. Rel. Clamp, #6 Screw (M3), .69" (17.5mm) Bundle, WH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 16.93" L, Nylon, Black, PK1000 (S17-50-M0)
- SIEMENS IEC Control Relay, 4NO/4NC, 24VDC, 10Aand6A (3RH22441BB40)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRKIT)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYL6)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- Panduit Cable Clamps & Clips