Shop All Cable Clamps & Clips
Panduit
Adj. Rel. Clamp, #6 Screw (M3), .69" (17
Mfr # ARC.68-S6-C14
Zoro # G2758554
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Color Gray
- Height 0.41 in
- Width 1"
- Overall Length 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ARC.68-S6-C14
- Zoro # G2758554
- UPC # 7498358504
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1" |
Height | 0.41 in |
Width | 1" |
Overall Length | 1 inch |
Overall Length (mm) | 25.4 |
Mounting Hole Diameter (mm) | 3.8 |
Mounting Hole Diameter (In.) | 0.15 |
Overall Width (In.) | 1 |
Overall Height (mm) | 10.4 |
Overall Height (In.) | 0.41 |
Maximum Bundle Diameter (In.) | 0.68 |
Overall Width (mm) | 25.4 |
Overall Length (In.) | 1 |
Maximum Bundle Diameter (mm) | 17.3 |
Description
Adj. Rel. Clamp, #6 Screw (M3), .69" (17.5mm) Bundle, GRY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- QUICKCABLE Piggyback Disconnect, 16-14 ga, .25", PK25 (160263-025)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- IFM Mounting Bracket For Type O5 (E21087)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- DOLPHIN COMPONENTS Cable Clamp, 3/4 In, White, PK100 (DC-3/4N)
- Panduit Cable Clamps & Clips