Shop All Cable Supports
Panduit
Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100
Mfr # SGABM30-A-C
Zoro # G1206239
product price: $114.99
/pk 100, $1.15/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Nylon 6.6
- Width 1.12 in
- Height 0.3 in
- Mounting Hole Thread Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SGABM30-A-C
- Zoro # G1206239
- UPC # 7498371387
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1.12 in |
Height | 0.3 in |
Mounting Hole Thread Size | #6 |
Overall Height (mm) | 7.6 |
Overall Width (mm) | 28.5 |
Overall Length (In.) | 1.12 |
Overall Width (In.) | 1.12 |
Overall Height (In.) | 0.3 |
Overall Length (mm) | 28.5 |
Overall Length | 1.12 in |
Description
Adhmnt,Rubberadh,1.12x1.12 In.,Wrbl,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, AMG Series, 150A, 32V DC, Non-Indicating (AMG-150)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - NPT 11.5 Thread - 10 pc Pack (CGNPT114-10)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14DUE32AF)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Brown (HS364-S50-BROWN)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- EASYLIFE TECH Cable Management Kit 10 Ft White 0.78 x 1.98 x 30 inch - Extra Wide (71577-0.76 KIT)
- Panduit Cable Supports