Shop All Cable Supports
Panduit
Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK
Mfr # SGABM25-AT-C0
Zoro # G104860194
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in L x 1 in W x 0.24 in H
- Color Black
- Material Nylon
- Width - Cable Tie 1
- Length - Cable Tie 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SGABM25-AT-C0
- Zoro # G104860194
- UPC # 7498352856
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 1 in L x 1 in W x 0.24 in H |
Width - Cable Tie | 1 |
Length - Cable Tie | 1 in |
Width | 1 in |
Length | 1 in |
Height | 0.24 in |
Overall Height | 0.24 |
Overall Length | 1 inch |
Details
Item | Cable Tie Mounting Base |
Color | Black |
Material | Nylon |
Resists | UV Resistant |
Standards | CE Compliant,RoHS Compliant |
Flame Retardant | No |
Material of Construction | Nylon 6/6 |
Metal Detectable | No |
Indoor/Outdoor | Indoor/Outdoor |
Temp. Range | 180 Degrees F to -20 Degrees F |
Application | Low Profile Super-Grip ™ Adhesive Backed Cable Tie Mounts, Used Where Space is Limited, to Keep Bundle Close to Mounting Surface and with Super-Grip ™ Cable Ties |
Mounting Method | Acrylic Adhesive Tape |
For Use With | Super-Grip Miniature, Intermediate, Standard Cross-Section Ties |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -40 degrees celsius |
Description
The SGABM25-AT-C0 super grip acrylic-based adhesive backed cable tie mounts are made of weather resistant Nylon 6.6 and are for use with miniature and intermediate Super-Grip cross-section cable ties. Designed for outdoor use, especially in high-temperature environments. They measure 1.0" x 1.025.4mm x 25.4mm), supplied in strips of 2, are black in color and come in packages of 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- EATON WIRING DEVICES Duplex Receptacle, 2 Pole, 15 A, 125 V, Pushin, Side Wiring, NEMA 515R (TR270LA)
- SQUARE D Circuit Breaker, 9080GCB Series 1A, 1 Pole, 250V AC (9080GCB10)
- EATON Molded Case Circuit Breaker, EHD Series 100A, 3 Pole, 480V AC (EHD3100)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- PANDUIT Cable Tie Mount, Connector Ring, PK50 (TMEH-X2-L0Y)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- Panduit Cable Supports