Shop All Printer Labels
Panduit
Adhesive Laser/Ink Jet Label, PK5000
Mfr # LJSL3-Y3-5
Zoro # G0778220
product price: $367.99
/pk 5000, $0.07/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Adhesive
- Number of Labels Included 5,000
- Label Attachment Style Self-Laminating
- For Print Method Inkjet, Laser
- Product Type Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LJSL3-Y3-5
- Zoro # G0778220
- Country of Origin Costa Rica
- Category Printer Labels
Details
Item | Precut Label Sheet |
Adhesive | Adhesive |
Number of Labels Included | 5,000 |
Label Attachment Style | Self-Laminating |
For Print Method | Inkjet, Laser |
Product Type | Adhesive Label |
Label Media Format | Precut Sheet |
Description
Precut Label Sheet, For Print Method Inkjet, Laser, Number of Labels Included 5,000, Adhesive Adhesive, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL Paper Bags, 35 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, White, PK500 (51028)
- IDL PACKAGING Hand Stretch Wrap, 20"x1000 Ft., Cast, Clear (F-2080-1)
- ZORO SELECT Merchandise Bag Pinched Bottom 10"x13" Brown, Pk1000 (14898)
- ENDLESS GAMES Password Game (250)
- PANDUIT Laser/Ink Jet Label, 2x1.5, PK1000 (S200X150YAJ)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL7-Y3-1)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL1-Y3-5)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL20-Y3-1)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL2-Y3-5)
- PANDUIT Adhesive Laser/Ink Jet Label, PK2500 (LJSL5-Y3-2.5)
- BRADY Letter Label, P, 1-1/2in.Hx7/8in.W (1530-P)
- Panduit Printer Labels