Shop All Printer Labels
Panduit
Adhesive Laser/Ink Jet Label, PK5000
Mfr # LJSL1-Y3-5
Zoro # G0778141
product price: $260.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Media Format Precut Sheet
- For Print Method Ink Jet, Laser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LJSL1-Y3-5
- Zoro # G0778141
- UPC # 7498382449
- Country of Origin Costa Rica
- Category Printer Labels
Details
Item | Precut Label Sheet |
Label Media Format | Precut Sheet |
For Print Method | Ink Jet, Laser |
Description
Adhesive Laser/Ink Jet Label,PK5000, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33061)
- QUARTET Portable Telescoping Easel, Heavy-Duty, Black (56EX)
- TAPE LOGIC Tape Logic® Labels, "Fragile", Fluorescent Yellow, 3" x 5", 500/Roll (DL2422)
- ALLIANCE Alliance ALL-25075 Sterling Ergonomically Correct Rubber Bands; No. 107; 7 x .63; 50 Bands-1lb Box (ALL-25075)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL2-Y3-5)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL20-Y3-1)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL7-Y3-1)
- PANDUIT Laser/Ink Jet Label, 2x2.25, PK500 (S200X225VA1Y)
- PANDUIT Laser/Ink Jet Label, 2x1.5, PK1000 (S200X150YAJ)
- PANDUIT Adhesive Laser/Ink Jet Label, PK2500 (LJSL5-Y3-2.5)
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (3450-0)
- Panduit Printer Labels