Shop All Printer Labels
Panduit
Adhesive Laser/Ink Jet Label, PK2500
Mfr # LJSL4-Y3-2.5
Zoro # G0778202
product price: $243.99
/pk 2500, $0.10/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Media Format Precut Sheet
- Product Type Adhesive Label
- Label Attachment Style Self-Laminating
- For Print Method Inkjet, Laser
- Number of Labels Included 2,500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LJSL4-Y3-2.5
- Zoro # G0778202
- UPC # 7498382452
- Country of Origin Costa Rica
- Category Printer Labels
Details
Item | Precut Label Sheet |
Label Media Format | Precut Sheet |
Product Type | Adhesive Label |
Label Attachment Style | Self-Laminating |
For Print Method | Inkjet, Laser |
Number of Labels Included | 2,500 |
Description
Adhesive Laser/Ink Jet Label,Package Quantity 2500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEIKO INSTRUMENTS Bulk Address Labels, 1000 Roll (SLP-1RLB)
- FELLOWES Wire Desk Tray, 10" x14" x 3", Silver (60012)
- UNIVERSAL Envelope, 6 x 9, Clasp, Brown, PK100 (UNV35260)
- PARTNERS BRAND Corrugated Boxes, 20" x 18" x 20", Kraft, 10/Bundle (201820)
- PANDUIT Laser/Ink Jet Label, 2x1.5, PK1000 (S200X150YAJ)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL7-Y3-1)
- PANDUIT Laser/Ink Jet Label, 2x2.25, PK500 (S200X225VA1Y)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL20-Y3-1)
- PANDUIT Adhesive Laser/Ink Jet Label, PK2500 (LJSL5-Y3-2.5)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL1-Y3-5)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Green, 400/Case (LL175GN)
- Panduit Printer Labels