Shop All Printer Labels
Panduit
Adhesive Laser/Ink Jet Label, PK1000
Mfr # LJSL7-Y3-1
Zoro # G0778257
product price: $338.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polyester
- Label Attachment Style Self-Laminating
- Product Type Adhesive Label
- For Print Method Inkjet, Laser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LJSL7-Y3-1
- Zoro # G0778257
- UPC # 7498382455
- Country of Origin Costa Rica
- Category Printer Labels
Details
Item | Precut Label Sheet |
Color | White |
Material | Polyester |
Label Attachment Style | Self-Laminating |
Product Type | Adhesive Label |
For Print Method | Inkjet, Laser |
Label Media Format | Precut Sheet |
Number of Labels Included | 1,000 |
Description
Adhesive Laser/Ink Jet Label,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 5 Doors, Recessed, - (3505ARU)
- POST-IT Recycled Super Sticky Notes, 4x4, PK6 (675-6SSNRP)
- UNIVERSAL ONE Lift-Off Lid Storage Box, Lttr/Legal, PK12 (UNV95224)
- CHAMPION SPORTS Contoured Plastic Scooter with Handles (PGH1216)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL20-Y3-1)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL1-Y3-5)
- PANDUIT Laser/Ink Jet Label, 2x2.25, PK500 (S200X225VA1Y)
- PANDUIT Adhesive Laser/Ink Jet Label, PK2500 (LJSL5-Y3-2.5)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL2-Y3-5)
- PANDUIT Laser/Ink Jet Label, 2x1.5, PK1000 (S200X150YAJ)
- AVERY Avery® EcoFriendly Labels, 2 x 4, White, 1000/Pack (48163)
- Panduit Printer Labels