Shop All Printer Labels
Panduit
Adhesive Laser/Ink Jet Label, PK1000
Mfr # LJSL20-Y3-1
Zoro # G0778123
product price: $164.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Adhesive Label
- Label Media Format Precut Sheet
- Label Attachment Style Self-Laminating
- For Print Method Inkjet, Laser
- Number of Labels Included 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LJSL20-Y3-1
- Zoro # G0778123
- UPC # 7498384097
- Country of Origin Costa Rica
- Category Printer Labels
Details
Item | Precut Label Sheet |
Product Type | Adhesive Label |
Label Media Format | Precut Sheet |
Label Attachment Style | Self-Laminating |
For Print Method | Inkjet, Laser |
Number of Labels Included | 1,000 |
Description
Adhesive Laser/Ink Jet Label,Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Flag, 1", Whiteite, PK100 (680-WE2)
- AVERY Unstrung Shipping Tags, 11.5 pt., PK1000 (12303)
- TOPS Service Invoice Book, 8-1/2 x 7-3/4 (TOP4133)
- SMEAD Pocket Folder, Folder, 3.5", Assorted, PK5 (73892)
- PANDUIT Adhesive Laser/Ink Jet Label, PK2500 (LJSL5-Y3-2.5)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL7-Y3-1)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL1-Y3-5)
- PANDUIT Laser/Ink Jet Label, 2x1.5, PK1000 (S200X150YAJ)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL2-Y3-5)
- PANDUIT Laser/Ink Jet Label, 2x2.25, PK500 (S200X225VA1Y)
- UNIVERSAL 3-7/16" x 2/3" File Folder Label, Pk750 (UNV80111)
- Panduit Printer Labels