Shop All Cable Supports
Panduit
Adhesive Back Mount, 3/4" X 3/4" X 1/4", (5000 Pack), 5000PK
Mfr # SMP12A-M0
Zoro # G104858672
product price: $429.99
/pk 5000, $0.09/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width - Cable Tie 0.785
- Temp. Range 120 Degrees F to -20 Degrees F
- Mounting Method Rubber Adhesive Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SMP12A-M0
- Zoro # G104858672
- UPC # 61305677689
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.785 |
Length | 0.785 in |
Length - Cable Tie | 0.785 in |
Width | 0.785 in |
Height | 0.24 in |
Overall Height | 0.24 |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon |
Temp. Range | 120 Degrees F to -20 Degrees F |
Mounting Method | Rubber Adhesive Tape |
Standards | UL62275 & RoHS |
Application | Used With Miniature, and Intermediate Cable Ties |
Indoor/Outdoor | Indoor |
Description
StrongHold SMP12A-M0 Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature and intermediate cable ties and are designed for indoor and outdoor environments. They are .785" x .785” (20 x 20 mm), are black in color, and come in packages of 1000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, 1 Poles, 61 to 100A Amp Range, 600V AC/600V DC Volt Rating (C5268-5)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R (RDB64)
- ZORO SELECT 15A Locking Connector 2P 3W 277VAC L7-15P BK/WT (4779NC)
- SQUARE D Interlock Attachment, QO, Q1 Breakers (QO2DTI)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- NVENT CADDY J-Hook, Cat HP, Pre-Galvanized, 4in Diameter, 60lb Static Load (CAT64HP)
- Panduit Cable Supports