Shop All Cable Supports
Panduit
Adhesive Back Mount, 3/4" X 3/4" X 1/4", (5000 Pack), 5000PK
Mfr # SMP12A-M
Zoro # G504858654
product price: $416.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Width - Cable Tie 0.785
- Mounting Method Rubber Adhesive Tape
- Width 0.785 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SMP12A-M
- Zoro # G504858654
- UPC # 61305677661
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.785 |
Width | 0.785 in |
Length | 0.785 in |
Length - Cable Tie | 0.785 in |
Height | 0.24 in |
Overall Height | 0.24 |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon |
Mounting Method | Rubber Adhesive Tape |
Application | Used With Miniature, and Intermediate Cable Ties |
Indoor/Outdoor | Indoor |
Standards | UL62275 & RoHS |
Temp. Range | 120 Degrees F to -20 Degrees F |
Description
StrongHold SMP12A-C Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature and intermediate cable ties and are designed for indoor and outdoor environments. They are .785" x .785” (20 x 20 mm), are natural in color, and come in packages of 1000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERTAC Light Control Brass 150W (SLC4CPL)
- IDEAL Twist On Wire Connector, 20-10 AWG, PK25 (30-1160)
- SQUARE D Panelboard Cover, Surface (NC68VS)
- FUSION One Hole Lug Compression Connector, 2 AWG (4902H)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- Panduit Cable Supports