Shop All Cable Supports
Panduit
Adhesive Back Mount, 3/4" X 3/4" X 1/4", (300 Pack), 300PK
Mfr # SMP12A-3X0
Zoro # G904858315
product price: $35.99
/pk 300, $0.12/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width - Cable Tie 0.785
- Standards UL62275 & RoHS
- Length 0.785 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SMP12A-3X0
- Zoro # G904858315
- UPC # 61305677687
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.785 |
Length | 0.785 in |
Length - Cable Tie | 0.785 in |
Width | 0.785 in |
Height | 0.24 in |
Overall Height | 0.24 |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon |
Standards | UL62275 & RoHS |
Temp. Range | 120 Degrees F to -20 Degrees F |
Indoor/Outdoor | Indoor |
Mounting Method | Rubber Adhesive Tape |
Application | Used With Miniature, and Intermediate Cable Ties |
Description
StrongHold SMP12A-3X0 Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature and intermediate cable ties and are designed for indoor and outdoor environments. They are .785" x .785” (20 x 20 mm), are black in color, and come in packages of 30.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED M16x1.5 Bridge Rectifier (7000-29521-0000000)
- SIEMENS Circuit Breaker, 5SY4 Series 20A, 1 Pole, 230/400V AC, C Curve (5SY41207)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 3 Pole, 480V AC (EHD3030)
- AAON Digital Room Temperature Sensor (ASM01817)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6 (PUM-071-C0)
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- Panduit Cable Supports