Shop All Cable Supports
Panduit
Adhesive Back Mount, 3/4" X 3/4" X 1/4", (1000 Pack), 1000PK
Mfr # SMP12A-C0
Zoro # G104858290
product price: $132.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width - Cable Tie 0.785
- Length - Cable Tie 0.785 in
- Standards UL62275 & RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SMP12A-C0
- Zoro # G104858290
- UPC # 61305677688
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.785 |
Length - Cable Tie | 0.785 in |
Length | 0.785 in |
Width | 0.785 in |
Height | 0.24 in |
Overall Height | 0.24 |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon |
Standards | UL62275 & RoHS |
Application | Used With Miniature, and Intermediate Cable Ties |
Temp. Range | 120 Degrees F to -20 Degrees F |
Mounting Method | Rubber Adhesive Tape |
Indoor/Outdoor | Indoor |
Description
StrongHold SMP12A-C0 Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature and intermediate cable ties and are designed for indoor and outdoor environments. They are .785" x .785” (20 x 20 mm), are black in color, and come in packages of 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons, Color: Green (10250TA49)
- TECHFLEX Braided Sleeving, 7 ft., Black (F6N1.00BK7)
- STEREN Surface Jack Ivory, Telephone, 4C (300-145IV)
- SCHNEIDER ELECTRIC Boot, Harmony XB4, for 22mm selector switch, plastic, black (ZBDD2)
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4S-C00)
- PANDUIT Cable Tie, Releasable, 14.5L (368mm), St (PRT4S-M4Y)
- PANDUIT Cable Tie, 15.3"L, Nylon, Black, PK100 (IT9115-C0)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK100 (PRT5EH-C0)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 100 (PLT3I-C)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP)
- SIMPSON 24 in. LSTA124 Strong-Tie Strap (5386768)
- Panduit Cable Supports