Shop All Cable Supports
Panduit
Adhesive Back Mount, 1.0" X 1.0" X 1/4", (5000 Pack), 5000PK
Mfr # SMP16A-M0
Zoro # G504858517
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width - Cable Tie 0.976
- Width 0.976 in
- Standards UL62275 & RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SMP16A-M0
- Zoro # G504858517
- UPC # 61305677692
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.976 |
Width | 0.976 in |
Length - Cable Tie | 0.976 in |
Length | 0.976 in |
Overall Height | 0.29 |
Height | 0.29 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon |
Standards | UL62275 & RoHS |
Mounting Method | Rubber Adhesive Tape |
Temp. Range | 120 Degrees F to -20 Degrees F |
Application | Used With Miniature, Intermediate, and Standard Cable Ties |
Indoor/Outdoor | Indoor |
Description
StrongHold SMP16A-M0 Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for indoor and outdoor environments. They are .976" x .97625 x 25 mm), are black in color, and come in packages of 1000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Cut-Off Fitting, 4.00x4.00, Fiberglass (F44WXFG)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 40 A, Reversing: No (XTCE040D00B)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (275)
- LEVITON Usb/Dplx Outlet 15A Gry (T5633-GY)
- PANDUIT Cable Tie, 8"L, Nylon, Yellow, PK1000 (PLT2I-M4Y)
- PANDUIT 14.5" L Intermediate Cable Tie NAT PK 1000 (PLT4I-M)
- PANDUIT Cable Tie, 5.1"L, Nylon, White, PK1000 (PLF1MA-M)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP316)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wrp, Bl, PK100 (PRT5EH-C100)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLTC2.7H-LP316)
- TY-RAP 10" L Cable Tie PK 10 (SS10-180-10)
- Panduit Cable Supports