Shop All Cable Supports
Panduit
Adhesive Back Mount, 1.0" X 1.0" X 1/4", (5000 Pack), 5000PK
Mfr # SMP16A-M
Zoro # G704858560
product price: $538.99
/pk 5000, $0.11/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Width - Cable Tie 0.976
- Width 0.976 in
- Standards UL62275 & RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SMP16A-M
- Zoro # G704858560
- UPC # 61305677683
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.976 |
Width | 0.976 in |
Length | 0.976 in |
Length - Cable Tie | 0.976 in |
Height | 0.29 in |
Overall Height | 0.29 |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon |
Standards | UL62275 & RoHS |
Temp. Range | 120 Degrees F to -20 Degrees F |
Indoor/Outdoor | Indoor |
Application | Used With Miniature, Intermediate, and Standard Cable Ties |
Mounting Method | Rubber Adhesive Tape |
Description
StrongHold SMP16A-M Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for indoor and outdoor environments. They are .976" x .97625 x 25 mm), are natural in color, and come in packages of 1000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 1A, 1 Pole, 250/277V AC (GB2CB06)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 70A, Fast-Acting, 700V AC, Bolt-On (FWP-70B)
- GREENGATE Neoswitch Vacancy Dt Dr No Neutral White (VNW-D-1001-DMV-W)
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J1I)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PBMS-H25-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TP2-C)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SGABM25-AV-C300)
- Panduit Cable Supports