Shop All Cable Supports
Panduit
Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK
Mfr # SMP16A-3X0
Zoro # G204858671
product price: $40.99
/pk 300, $0.14/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width - Cable Tie 0.976
- Length - Cable Tie 0.976 in
- Width 0.976 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SMP16A-3X0
- Zoro # G204858671
- UPC # 61305677690
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.976 |
Length - Cable Tie | 0.976 in |
Width | 0.976 in |
Length | 0.976 in |
Height | 0.29 in |
Overall Height | 0.29 |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon |
Mounting Method | Rubber Adhesive Tape |
Temp. Range | 120 Degrees F to -20 Degrees F |
Indoor/Outdoor | Indoor |
Application | Used With Miniature, Intermediate, and Standard Cable Ties |
Standards | UL62275 & RoHS |
Description
StrongHold SMP16A-3X0 Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for indoor and outdoor environments. They are .976" x .97625 x 25 mm), are black in color, and come in packages of 30.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, IEC 320 C14, SJT, 6.5 ft., 16A, 14/3 (AP9878)
- REIKU System Support Top, For 36mm Tubing, PK10 (PADSB-36)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Gauge: 14 (FS-500SS PG 60.00)
- INSULTAB Heat Shrink Tubing Kit, Black, 175 Pc (30-PVC-175BK)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT J Hook, Drop Wire, 2 In, PK10 (JP2DW-L2)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- REIKU System support, For 17mm Tubing, PK10 (PAHOB-17)
- Panduit Cable Supports