Shop All Cable Supports
Panduit
Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK
Mfr # SMP16A-3X
Zoro # G504858708
product price: $41.89
/pk 300, $0.14/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Width - Cable Tie 0.976
- Mounting Method Rubber Adhesive Tape
- Length - Cable Tie 0.976 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SMP16A-3X
- Zoro # G504858708
- UPC # 61305677680
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.976 |
Length - Cable Tie | 0.976 in |
Width | 0.976 in |
Length | 0.976 in |
Height | 0.29 in |
Overall Height | 0.29 |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon |
Mounting Method | Rubber Adhesive Tape |
Application | Used With Miniature, Intermediate, and Standard Cable Ties |
Temp. Range | 120 Degrees F to -20 Degrees F |
Indoor/Outdoor | Indoor |
Standards | UL62275 & RoHS |
Description
StrongHold SMP16A-3X Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for indoor and outdoor environments. They are .976" x .97625 x 25 mm), are natural in color, and come in packages of 30.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904, 50'L Cord, 12/3 GA (SL-8904)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-812-L)
- MERSEN Pwr Dist Block, 175A, 3P, 6P Secndry, 600VAC (MPDB67563)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT Cable Tie, 4", Nylon, Black, PK1000 (BT1M-M30)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK100 (PLT1.5M-C0)
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 1000 (PLT1M-M)
- PANDUIT Cable Tie, 22.2"L, Nylon, Black, PK100 (PLT6EH-C0)
- PANDUIT 21.2" L Heavy Duty Cable Tie BK PK 50 (BT6LH-L0)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- Panduit Cable Supports