Shop All Cable Supports
Panduit
Adhesive Back Mount, 1.0" X 1.0" X 1/4", (1000 Pack), 1000PK
Mfr # SMP16A-C0
Zoro # G204858565
product price: $119.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width - Cable Tie 0.976
- Length - Cable Tie 0.976 in
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SMP16A-C0
- Zoro # G204858565
- UPC # 61305677691
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.976 |
Length - Cable Tie | 0.976 in |
Length | 0.976 in |
Width | 0.976 in |
Height | 0.29 in |
Overall Height | 0.29 |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon |
Indoor/Outdoor | Indoor |
Standards | UL62275 & RoHS |
Application | Used With Miniature, Intermediate, and Standard Cable Ties |
Temp. Range | 120 Degrees F to -20 Degrees F |
Mounting Method | Rubber Adhesive Tape |
Description
StrongHold SMP16A-C0 Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for indoor and outdoor environments. They are .976" x .97625 x 25 mm), are black in color, and come in packages of 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX 350VA/255W/6 OUTLET/LCD U (0E-350V6)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Transducr, 10A (RIBXLCV)
- SCHNEIDER ELECTRIC Overload Relay, 0.23 to 0.36A, Class 10, 3P (LR2K0303)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Gray (GFTR2-GY)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Basic Material: Nylon (PLT4S-M300)
- PANDUIT Panduit® Pan-ty® Tefzel Cable Ties (ETFE) - 11.6" Long - 50 Lb Tensile Strength - 100 pc pack (TF11)
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 100 (BT1.5I-C)
- ADVANCE CABLE TIES 6 18lb UV Black Cable Tie 100/BG (AL-06-18-0-C)
- Panduit Cable Supports