Shop All Cable Supports
Panduit
Adhesive Back Mount, 1-1/8" X 1-1/8" X 5 (5000 Pack), 5000PK
Mfr # SMP18A-M0
Zoro # G004858871
product price: $600.99
/pk 5000, $0.12/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width - Cable Tie 1.169
- Mounting Method Rubber Adhesive Tape
- Width 1.169 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SMP18A-M0
- Zoro # G004858871
- UPC # 61305677695
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 1.169 |
Width | 1.169 in |
Length | 1.169 in |
Length - Cable Tie | 1.169 in |
Height | 0.342 in |
Overall Height | 0.342 |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon |
Mounting Method | Rubber Adhesive Tape |
Standards | UL62275 & RoHS |
Indoor/Outdoor | Indoor |
Temp. Range | 120 Degrees F to -20 Degrees F |
Application | Used With Miniature, Intermediate, and Standard Cable Ties |
Description
StrongHold SMP18A-M0 Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for indoor and outdoor environments. They are 1.169” x 1.16930 x 30 mm), are black in color, and come in packages of 1000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline I, Type 4x, 300x200x173mm, Polycar (Q302018PCI)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- TECHFLEX Braided Sleeving, 0.500 In., 100 ft., Black (NHN0.50BK100)
- DAYTON Reversing Drum Switch, Steel Handle (4UYE9)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S12-C)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 (PP2S-S12-X)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, White, PK100 (DCC-59W)
- Panduit Cable Supports