Shop All Cable Supports
Panduit
Adhesive Back Mount, 1-1/8" X 1-1/8" X 5 (5000 Pack), 5000PK
Mfr # SMP18A-M
Zoro # G804858897
product price: $668.99
/pk 5000, $0.13/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Width - Cable Tie 1.169
- Length - Cable Tie 1.169 in
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SMP18A-M
- Zoro # G804858897
- UPC # 61305677686
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 1.169 |
Length - Cable Tie | 1.169 in |
Width | 1.169 in |
Length | 1.169 in |
Overall Height | 0.342 |
Height | 0.342 in |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon |
Indoor/Outdoor | Indoor |
Mounting Method | Rubber Adhesive Tape |
Temp. Range | 120 Degrees F to -20 Degrees F |
Application | Used With Miniature, Intermediate, and Standard Cable Ties |
Standards | UL62275 & RoHS |
Description
StrongHold SMP18A-M Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for indoor and outdoor environments. They are 1.169" x 1.16930 x 30 mm), are natural in color, and come in packages of 1000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262I)
- HUBBELL 30A Watertight Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2810SW)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- FASTENATION 1.00" W x 12.0" L Hook-and-Loop Black Cinch Strap, 10 pk. (1X12KPVST)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- REIKU System Support, For 10mm Tubing, PK10 (PAHOB-10)
- Panduit Cable Supports