Shop All Cable Supports
Panduit
Adhesive Back Mount, 1-1/8" X 1-1/8" X 5 (300 Pack), 300PK
Mfr # SMP18A-3X
Zoro # G704858522
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Width - Cable Tie 1.169
- Temp. Range 120 Degrees F to -20 Degrees F
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SMP18A-3X
- Zoro # G704858522
- UPC # 61305677684
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 1.169 |
Length | 1.169 in |
Width | 1.169 in |
Length - Cable Tie | 1.169 in |
Overall Height | 0.342 |
Height | 0.342 in |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon |
Temp. Range | 120 Degrees F to -20 Degrees F |
Indoor/Outdoor | Indoor |
Mounting Method | Rubber Adhesive Tape |
Application | Used With Miniature, Intermediate, and Standard Cable Ties |
Standards | UL62275 & RoHS |
Description
StrongHold SMP18A-3X Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for indoor and outdoor environments. They are 1.169" x 1.16930 x 30 mm), are natural in color, and come in packages of 30.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 15A, 14/3 (5XFL7ID)
- PALADIN TOOLS Cable Check - Lan A/V (PA1594)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK10 (123108-010)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size, Clips Included: 2 (HPW66M150)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Package quantity: 1000 (PUM-071-M30)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- WINNIE INDUSTRIES 2in. J Hook with 90 Degrees Angle Clip, 100PK (WJH32AC)
- Panduit Cable Supports