Shop All Cable Supports
Panduit
Adhesive Back Mount, 1-1/8" X 1-1/8" X 5 (1000 Pack), 1000PK
Mfr # SMP18A-C0
Zoro # G404858884
product price: $132.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width - Cable Tie 1.169
- Temp. Range 120 Degrees F to -20 Degrees F
- Width 1.169 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SMP18A-C0
- Zoro # G404858884
- UPC # 61305677694
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 1.169 |
Width | 1.169 in |
Length - Cable Tie | 1.169 in |
Length | 1.169 in |
Overall Height | 0.342 |
Height | 0.342 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon |
Temp. Range | 120 Degrees F to -20 Degrees F |
Standards | UL62275 & RoHS |
Application | Used With Miniature, Intermediate, and Standard Cable Ties |
Indoor/Outdoor | Indoor |
Mounting Method | Rubber Adhesive Tape |
Description
StrongHold SMP18A-C0 Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for indoor and outdoor environments. They are 1.169” x 1.16930 x 30 mm), are black in color, and come in packages of 100.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- SIEMENS Circuit Breaker, B Series 30A, 3 Pole, 240V AC (B330)
- EATON Miniature Circuit Breaker, GHB Series 80A, 2 Pole, 277/480V AC (GHB2080)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 (PP2S-S12-X)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- NVENT CADDY J-Hook, Screw On 1/8-5/8 In Flange (CAT12BC200B)
- Panduit Cable Supports